Learn More
Ansell AlphaTec™ 87-155 Lightweight Natural Rubber Gloves With Flock Lining
Shop All Ansell ProductsDescription
- Made from 100% pure latex
- Ideal for light duty tasks
- Chlorinated inside to minimize the risk of allergy
- Provide comfort, dexterity and tactility
- Cotton flock lining
- Complies with FDA food requirements
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chlorinated | Yes |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | 7 |
| Thickness (English) | 16 mil |
| Thickness (Metric) | 0.40 mm |
| EN388 Standard | EN 88:1010X, EN 388:X010 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
