Learn More
Description
- Heavy-duty
- Flexible
- Natural rubber coating on a 100% cotton liner
- Wrinkle finish for excellent wet and dry grip
- Ergonomically styled fit providing maximum comfort
- Cotton liner provide excellent thermal insulation (hot or cold)
- Compliant with FDA food handling requirements
- Not to be used with pointed objects or using rotating machinery.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance | EN420:2003 + A1:2009; Category lll; EN511011; EN407X2XXXX |
| Certifications/Compliance (Europe) | REACH Compliant, EN420:2003 + A1:2009; Category lll; EN511011; EN407X2XXXX |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | 9 |
| Thickness (Metric) | 1.35 mm |
| EN388 Standard | EN 388:20163131B; EN 388:20033231 |
| EN 421 | No |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
