Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 62-401 Latex Gloves, Cotton Lining

Catalog No. 19042380 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-042-380 7
19-010-311 8
19-010-312 9
19-010-313 10
19-042-384 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-042-380 Supplier Ansell Supplier No. 62401070
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ansell AlphaTec™ Glove with Liquid-Proof Coating is comfortable for intensive use.

  • Heavy duty glove
  • Wrinkle finish for excellent wet and dry grip
  • Ergonomically styled fit providing maximum comfort
  • Cotton liner provide excellent thermal insulation (hot or cold)
  • Compliant with FDA food handling requirements
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category lll, EN 407:02XXXX, EN 407:X2XXXX, EN 511:011
Color Blue
Latex Free No
Material Latex
Size 7
Thickness (English) 53 mil
Thickness (Metric) 1.35 mm
EN388 Standard EN 388:3131B; EN 388:3231
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Crinkle Finish
Liner Material Cotton
Lining Lined
Model 62401070
Length (English) 13 in.
Length (Metric) 32 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.