Learn More
Description
- Strong physical protection against abrasions and good protection against cuts
- Medium thickness increases dexterity, which improves the ability to manipulate objects
- Resistant to Type I allergies
- Unlined for effective cleaning
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 9 |
| Thickness (Metric) | 0.51 mm |
| EN388 Standard | EN 388:20032100; EN 388:20162100A |
| EN 421 | No |
| EN ISO 374-1 | Type A |
| EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.