Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 58-430 Chemical Safety Gloves

Catalog No. 19162012
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Flock-lined chemical safety gloves offer the dexterity of an unlined style with wet and oily grip performance. Ideal for incidental exposure to lubricants and cleaning agents in industrial settings.

  • Features Ansell Grip Technology™ for optimal control when handling oily or wet items
  • Cotton-flocked lined nitrile shell manages perspiration
  • Snug, second-skin tailoring for wet grip dexterity
  • 10 mil shell protects against incidental exposure to bases, oils, fuels
  • Nitrile coating for snag, puncture and abrasion protection
  • Foldable gutter cuff to prevent dripping on forearm
  • Available in sizes 7 through 11
  • Antistatic according to EN1149
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category III, EN 1149
Chlorinated No
Applications Industrial
Color Green, Anthracite
Finger Thickness (English) 0.0212 in.
Finger Thickness (Metric) 0.54 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0212 in.
Palm Thickness (Metric) 0.54 mm
Product Type Chemical-resistant Gloves
Size 9
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:3001X, EN 388:3001
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical handling, Handling paints, inks, dyes, glues and adhesives, Industrial tool maintenance, Rubber and rubber additives, Handling fluid-coated metal parts, Handling waste oils, Petrochemicals, Waste and water treatment
Glove Cuff Style Gauntlet
Grip Design ANSELL GRIP™ Technology
Liner Material Cotton Flock
Lining Lined
Model 58-430 9 114895
Series AlphaTec™ 58-430
Length (English) 12.5 in.
Length (Metric) 32 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.