Learn More
Description
- Arms, legs, and front torso in 2000 fabric
- Protects against liquid, light chemical resistance,and particulate biological agents
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone free
- Anti-static, tested according to EN1149-5 and AATCC76
- Elastic wrists and ankles
- Collar, 2-way front zipper with storm flap
- Bound seams, finger loops
- Ideal for pharmaceutical industries, cleanrooms, paint spraying, veterinary services, pest control
- Available in Small through 5X-Large
- Certifications EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
- 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Microporous Laminate, SMS |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Finger Loops |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.