Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Safety AlturnaMAT™ Ground Protection Mat

Catalog No. p-7214672
Click to view available options
Dimensions (L x W):
8 x 3 ft.
8 x 4 ft.
This item is not returnable. View return policy
This item is not returnable. View return policy

AlturnaMAT™ has diamond plate tread design and high load capacity, for use with soft/sensitive ground conditions

  • For use over soft or sensitive ground conditions in construction, civil engineering, groundwork, and events industries
  • Material: 0.5 in. (12.7 mm) thick polyethylene
    • Virtually indestructible
  • Load bearing capacity subject to ground conditions
  • Withstand loads of up to 120 tons
  • Flexible construction
  • Mats will follow contours of ground to deliver highly effective access solution over undulating or sloping ground conditions
  • Easily deployed and maneuvered without any special equipment
  • Optional convenience of strategically positioned hand holes
  • Can be connected together using Turn-A-Links connectors to create secure trackway or work pad
  • Note:
    • Sizing subject to a manufacturing variance of ± 5%
  • Specifications

    Type AlturnaMAT™ Ground Protection Mat
    Dimensions (L x W) 8 x 3 ft.
    Color Black
    Material 100% Recycled HDPE
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.