Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Checkers AlturnaMATS™ AM Checkers Ground Protection Mats
Click to view available options
Dimensions (L x W):
3 x 6 ft.
3 x 8 ft.
4 x 8 ft.
Color:
Black Smoke
Clear
Description
- 100% recycled high-density polyethylene (HDPE)
- Diamond cleat tread surface on both sides provides impressive grip
- Optional hand holes for easy maneuverability
- Supports loads up to 120 tons
- Available in black or clear
- Contours to different ground conditions due to its flexible design
- Low-profile VersaMat™ surface also available
- Mats can be locked together with Turn-A-Links forming a continuous roadway or workable platform
- Limited Lifetime Warranty
Specifications
Specifications
Width (Metric) | 2.44 m |
Type | Industrial and Commercial Matting |
Width (English) | 8 ft. |
Surface | Diamond cleat tread |
Material | HDPE |
Dimensions (L x W) | 4 x 8 ft. |
For Use With (Application) | For use as temporary roadways, pedestrian pathways, work areas for plant and machinery, drilling rigs, depot or storage areas. |
Color | Black Smoke |
Length (English) | 4 ft. |
Length (Metric) | 1.22 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction