Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Alum Sign: CAUTION - LOW PRESSURE MANIFOLD. DO NOT CONNECT HIGH-PRESS. CYLINDERS. MAX PRESSURE - 250 PSIG (1.7MPa)
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Specifications
Material | Aluminum |
Shape | Rectangular |
Dimensions (L x W) | 10 x 7 in. |
Displayed Text | CAUTION - LOW PRESSURE MANIFOLD. DO NOT CONNECT HIGH-PRESSURE CYLINDERS. MAX PRESSURE - 250 PSIG (1.7MPa) |
Color | Black on Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction