Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Alumaseal Ferrules
SDP

Catalog No. 06611138 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
0.4 mm
0.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
06-611-138 0.5 mm
06-611-137 0.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-611-138 Supplier Restek™ Supplier No. 21473
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Eliminate out-gassing and create leak-tight seals for less detector noise; use with any 1/16 in. compression-type fitting

  • Combines the advantages of graphite and Vespel/graphite ferrules
  • Eliminates disadvantages for enhanced performance in any application
  • Unique front and back ferrule design seals easily and surely
  • Ferrules will not fragment, off-gas, or allow oxygen to permeate into the system
  • No retightening is required after temperature cycles, ideal for GC-MS applications
  • Can be used with any standard 1/16 in. compression-type fitting, with fused silica columns
  • Stable to 550°C

Specifications

Type Ferrule
Diameter (Metric) 0.5 mm
Material Aluminum
For Use With (Application) 0.32 mm ID Columns
Color Silver/Gray
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.