Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Alumina Crucibles

Catalog No. FB960B Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
20 mL
50 mL
100 mL
250 mL
750 mL
Product Type:
Cylindrical form crucible
High-Form Crucible
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
FB960B 5 mL Cylindrical form crucible
FB960M 250 mL High-Form Crucible
FB960A 2 mL Cylindrical form crucible
FB960D 750 mL Cylindrical form crucible
FB960I 10 mL High-Form Crucible
FB960L 100 mL High-Form Crucible
FB960K 50 mL High-Form Crucible
FB960C 50 mL Cylindrical form crucible
FB960J 20 mL High-Form Crucible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. FB960B
This item is not returnable. View return policy

Made up of 99.7% Alumina

  • Available in two forms: high and cyclindrical
  • Unglazed
  • Maximum use temperature: 1750°C
  • Resistant to Alkalies, chemical attack and other fluxes
  • Inert in hydrogen and carbonaceous atmospheres
  • Color: cream

Specifications

Color Cream
Material Alumina
Max. Temperature (Metric) 1750°C
Capacity (Metric) 5 mL
Diameter (Metric) Outer 18mm
Height (Metric) 26mm
Product Type Cylindrical form crucible
Shape Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.