Learn More
Description
Made up of 99.7% Alumina
- Available in two forms: high and cyclindrical
- Unglazed
- Maximum use temperature: 1750°C
- Resistant to Alkalies, chemical attack and other fluxes
- Inert in hydrogen and carbonaceous atmospheres
- Color: cream
Specifications
Specifications
| Color | Cream |
| Material | Alumina |
| Max. Temperature (Metric) | 1750°C |
| Capacity (Metric) | 10 mL |
| Diameter (Metric) Outer | 30mm |
| Height (Metric) | 31mm |
| Product Type | High-Form Crucible |
| Shape | Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.