Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Aluminum Calorimeter Stirrer
SCI_ED

Catalog No. S41512 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
5.72 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S41512 5.72 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41512 Supplier Eisco™ Supplier No. PH0448B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A solid aluminum calorimeter stirrer, 0.14 in. (3.5mm), with a horizontal ring at the end. Total height is 6 in. (152.4 mm). ID of ring approx. 1.89 in. (48mm), OD of ring approx. 2.17 in. (55mm). Suggested for use with calorimters S05831 and S96316

  • Solid aluminum stirrer for use with calorimeter
  • 0.14 in. (3.5mm) diameter rod with a horizontal ring at the end
  • Total height of stirrer is 6 in. (152.4 mm)
  • ID of ring approx. 1.89 in. (48mm)
  • OD of ring approx. 2.17 in. (55mm)

Warranty and Services

1 year limited manufacturer warranty

Specifications

Product Type Calorimeter Stirrer
For Use With (Application) Heat measurment of chemical and physical reactions
For Use With (Equipment) Calorimeter
Height (Metric) 5.72 cm
Includes Stirrer with horizontal ring
Material Aluminum
Width (Metric) 55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.