Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Aluminum Dissecting Pan with Black Wax
SDPSCI_ED

Catalog No. S111022 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
11.25 x 7.5 x 1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S111022 11.25 x 7.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111022 Supplier United Scientific™ Supplier No. DSPA01W
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This Dissecting Pan is made of durable aluminum and includes a layer of black wax.

  • Made of durable aluminum
  • Incudes a layer of black wax

Specifications

Product Type Dissecting Tray
Autoclavable Not Autoclavable
Color Silver Tray, Black Wax
Material Aluminum
Dimensions (L x W x H) 11.25 x 7.5 x 1.5 in.
Length (English) 11.25 in.
Length (Metric) 285.75 mm
Width (English) 7.5 in.
Width (Metric) 190.5 mm
Height (English) 1.5 in.
Height (Metric) 38.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.