Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Foil
SCI_ED

Catalog No. S39650MKC Shop All Fisherbrand Products
Click to view available options
Length (English):
197 ft.

For sealing, weighing, and transferring samples

Rolls:

  • Packed in individual dispenser box with cutter bar
  • Heavy-gauge rolls (0.024 mm thick) offer greater folding strength, good for covering sharp edges
Sheets:
  • Packed in individual pop-up dispenser box
  • Standard-gauge individual sheets (0.013 mm thick) offer greater folding strength, good for covering sharp edges

Specifications

Applications For sealing, weighing, and transferring samples
Length (English) 197 ft.
Product Type Foil
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Aluminum
Thickness 18 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.