Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CoorsTek™ Aluminum Oxide Trays
Click to view available options
Capacity (Metric):
5 mL
32 mL
130 mL
750 mL
Specifications
Specifications
| Capacity (Metric) | 32 mL |
| Height (Metric) | 8 mm |
| Length (Metric) | 75 mm |
| Material | Aluminum Oxide |
| Type | Tray |
| Width (Metric) | 50 mm |
| For Use With (Application) | Use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium, suitable for glass melting, including borosilicate glass |
| Shape | Rectangular |
| Temperature (Metric) | 1750°C Max. |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction