Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Ampco Safety Tools Aluminum Pipe Wrench
 
    
    
    
        
            Shop All Ampco Metal Inc. Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Length (English):
                            
                        
                        
                            
                                10 in.
                            
                        
                            
                                14 in.
                            
                        
                            
                                18 in.
                            
                        
                            
                                24 in.
                            
                        
                            
                                36 in.
                            
                        
                            
                                48 in.
                            
                        
                    Description
Made in USA
Certifications
FM Approved
Warranty and Services
Lifetime Warranty with proper use. If a tool breaks or fails to perform under normal use aor service, it will be repaired or eplaced at no charge - exceptions include defects resulting from misuse, abuse or normal service wear.
Specifications
Specifications
| For Use With (Equipment) | Electronics, batteries, MRI, and precision magnetic equipment | 
| Length (English) | 10 in. | 
| Length (Metric) | 254 mm | 
| Material | Aluminum Bronze, Beryllium Copper, Aluminum Handle | 
| Color | Bronze | 
| For Use With (Application) | Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing | 
| No. per Pack | 1 Ea. | 
| Weight (Metric) | 590 g | 
| Width (Metric) | 63.5 mm | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            