Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aluminum Sign: DO NOT ENTER WITHOUT WEARING EYE PROTECTION. VISION DAMAGE CAN RESULT.
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Specifications
| Material | Aluminum |
| Shape | Rectangular |
| Dimensions (L x W) | 14 x 10 in. |
| Displayed Text | DO NOT ENTER WITHOUT WEARING EYE PROTECTION. VISION DAMAGE CAN RESULT. |
| Color | Black on White |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
