Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Aluminum Tray Dissecting with Wax Layer
SDPSCI_ED

Catalog No. S00350 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
8 x 6 in.
12 x 8 in.
12 x 10 in.
14 x 10 in.
18 x 12 in.
Catalog No. Dimensions (L x W)
S00350 12 x 10 in.
S00344 8 x 6 in.
S00346 18 x 12 in.
S00348 14 x 10 in.
S00352 12 x 8 in.
5 options
This item is not returnable. View return policy

Catalog No. S00350

Supplier: United Scientific™ UNDISTRYWX02

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Aluminum Tray Dissecting offering an innovative way of securing the sample.

  • Dissecting pans are made of durable aluminum with rounded corners
  • The corners include holes that can be used as tie-down points to hold specimens securely during dissection
  • Trays include a layer of wax

Specifications

Autoclavable Not Autoclavable
Color Silver Tray, Black Wax
Material Aluminum
Dimensions (L x W) 12 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.