Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Weighing Boats

Catalog No. p-200102307 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
25 mL
42 mL
70 mL
80 mL
140 mL

Catalog No. 01-549-008

Only null left
Add to Cart
Add to Cart

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

  • The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
  • These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
  • Pack of 100
  • Crinkle or smooth finish
  • Choose between various sizes to suit your needs best

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 70 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
Edges Crinkle
No. per Case 100/Cs.
Thickness 0.075 mm
Height (English) 0.7 in.
Diameter (English) 2.8 in.
Diameter (Metric) 71 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.