Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Boats with Tabs
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
20 mL
34 mL
50 mL
Description
The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Aluminum Weighing Boats:
- Sturdy yet lightweight boats feature a smooth, flat bottom for sample handling and a flanged, crimped wall for rigidity
- Finger tab handle can be etched for identification prior to weighing
- Designed for moisture determination balances with slightly tapered walls for stacking
- Packaging: 100
Specifications
Specifications
Autoclavable | Not Autoclavable |
Bottom Shape | Round |
Capacity (Metric) | 20 mL |
Color | Silver |
Disposable | Single-use |
Material | Aluminum |
Shape | Circular |
Sterility | Non-sterile |
Type | Weighing Boat |
No. per Case | 100/Cs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction