Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Boston Round Bottles without Cap

Catalog No. 02911402
Click to view available options
Capacity (Metric):
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles without Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Amber
For Use With (Application) Long Term Storage
Material Glass
Packaging Case
Quantity 12/Cs.
Sterility Non-sterile
Closure Included No
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 217 mm
Product Type Boston Round Bottle
Length (English) 8.4 in.
Height (English) 8.4 in.
Closure Size 33 to 430 mm
Diameter (Metric) 96 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.