Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911724A Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
1000 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl

Catalog No. FB02911724A

Only null left
Add to Cart
Add to Cart

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness.

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and UV protection is important
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
  • White Polypropylene cap offers good impact strength, thermal resistance and pliability
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 108
Closure Color White
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Height (Metric) 136 mm
Product Type Boston Round Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.