Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Glass Jug
Click to view available options
Capacity (Metric):
4 L
Description
- Molded finger grips for easy handling
- Pour-out neck finish to minimize dripping while pouring
Specifications
Specifications
Capacity (Metric) | 4 L |
Capacity (English) | 135 oz. |
Color | Amber |
Material | Soda Lime Glass (Type 3) |
Sterility | Non-sterile |
Closure Included | No |
Autoclavable | Autoclavable |
Disposable | Single-use |
Graduated | No |
Mouth | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction