Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber HDPE Narrow-Mouth Bottles
GSA_VAGREENER_CHOICE

Catalog No. p-3170442 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
24-400
28-400
38-430

Catalog No. 03-007-46

Only null left
Add to Cart
Add to Cart

Includes

Amber polypropylene screw caps

Protect light-sensitive materials during sampling, shipping or storage

  • Amber high-density polyethylene
  • Available in various capacities

Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.

Compliance

Meet U.S. Pharmacopoeia 661 (Containers, Light Transmission).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4.2 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4.2 oz.
Color Amber
Material HDPE
Neck Finish 24-400
Certifications/Compliance U.S. Pharmacopoeia 661
Closure Material Polypropylene
Closure Size 24-400 mm
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.