Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber PET Packer Bottles with White Polypropylene PE Foam Cap
Click to view available options
Capacity (Metric):
120 mL
250 mL
Neck Finish:
38-400
45-400
Description
- Resistant to stress and impact
- Provides alcohol and solvent barrier
Specifications
Specifications
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (English) | 1.9 in. |
Material | PETE |
Quantity | 48/Cs. |
Closure Color | White |
Neck Finish | 38-400 |
Height (Metric) | 92 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction