Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vial with Phenolic Cap, 2 mL
Shop All MilliporeSigma Supelco Products
Click to view available options
Color:
Amber
Description
- Suitable to inject samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Amber glass vials are useful in preventing sensitive analytes under investigation from exposure to UV light
- Phenolic cap is autoclavable and can withstand temperatures up to 149°C
- Septum is suitable for use with most organics (until pierced) and not recommended for use with chlorosilanes

Specifications
Specifications
Closure Color | Black |
Description | Pre-assembled |
Diameter (Metric) Inner | 4.6 mm |
Color | Amber |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Volume (Metric) | 2 mL |
Septum | Red PTFE, Silicone |
No. per Pack | 100/Pk. |
Style | Standard Opening |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction