Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials, No Closures
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Diameter (Metric) Inner | 8 mm |
| Color | Amber |
| Diameter (Metric) Outer | 15 mm |
| Material | Glass |
| Volume (Metric) | 4 mL |
| No. per Pack | 1000/Pk. |
| Closure Type | Not Included |
| Marking Spot | No |
| Height (Metric) | 45 mm |
| Product Type | Screw Thread Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.