Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Amber Screw Top Vials with Polypropylene Hole Caps

Catalog No. p-7213814 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
2 mL
4 mL
15 mL
40 mL
Septum:
PTFE, Silicone

Catalog No. 11-101-0597

Supplier: MilliporeSigma™ Supelco™ 27046U

Only null left
Add to Cart
Add to Cart

Amber glass is useful for protecting sensitive analytes from exposure to UV light. Polypropylene caps can withstand temperatures up to 135°C.

  • Vials are suitable to inject samples from an autosampler
  • Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
  • Caps are offered in polypropylene and can withstand temperatures up to 135°C
  • Includes PTFE/silicone septa which can be used with most organic solvents (except chlorosilanes)
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Pre-assembled
Diameter (Metric) Inner 4.6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Style Standard Opening
Temperature Range (Metric) ≤135°C
Closure Material Polypropylene
Autoclavable Autoclavable
Closure Type Open Top Cap
Height (Metric) 32 mm
Type Screw Top Vial
Closure Size 8-425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.