Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Storage Bottles
Shop All MilliporeSigma Supelco Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
Closure Included:
No
Yes
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Color | Amber |
| For Use With (Application) | Storage of Light Sensitive Samples |
| Material | Glass |
| No. per Pack | 12/Pk. |
| Thread Size (Metric) | 24-400 |
| Closure Included | No |
| Graduated | No |
| Height (Metric) | 143 mm |
| Product Type | Storage Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction