Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Storage Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
Closure Included:
No
Yes
Specifications
Specifications
Capacity (Metric) | 30 mL |
Color | Amber |
For Use With (Application) | Storage of Light Sensitive Samples |
Material | Glass |
No. per Pack | 12/Pk. |
Thread Size (Metric) | 20-400 |
Closure Included | No |
Graduated | No |
Height (Metric) | 80 mm |
Product Type | Storage Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction