Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Primeline Industries Amber Thin-Wall Tubing
SCI_ED

Catalog No. S50636
Encompass
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
7.9 mm

Catalog No. S50636

Supplier: Primeline Industries 026RA

Only null left
Add to Cart
Add to Cart

Noncontaminating; free of sulfur and talc.

High-quality seamless tubing produced by dipping mandrel into natural latex.

  • Thickness: 1.6mm (0.06 in.)
  • Soft, pliable and non-tacky
  • Withstands autoclaving
  • Length: 50 ft. (15.2m)

Specifications

Diameter (Metric) Inner 4.8 mm
Thickness (English) 0.0625 in.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.