Learn More
Description
Amber Volumetric Flask is made from borosilicate 3.3 glass and includes an interchangeable polyethylene stopper with a joint for secure closure. It features a QR Code for checking certifications.
- Amber-colored glass reduces light transmission, suitable for use with photosensitive contents during storage and handling in light-exposed environments.
- Class A tolerance, conforms to ASTM E1042 standards; calibrated to contain (TC) with permanently marked QR code for tracking.
- Suitable for solution preparation, titration, and volume-sensitive dilution tasks in chemical, analytical, or pharmaceutical labs.
- Resistant to thermal stress, chemical exposure, and autoclaving at 121°C; low expansion 3.3 borosilicate glass supports long-term use.
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Volumetric Flask |
| Tolerance | ±0.400 mL |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
