Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with Black Phenolic Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
Description
- Features a wide opening, making them ideal for general purpose use
- Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
- Classic vitamin bottles for pharmaceutical packaging
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Amber |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Closure Color | Black |
| Neck Finish | 38-400 |
| Closure Included | Yes |
| Closure Liner | Polyethylene Cone |
| Closure Material | Phenolic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction