Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911854 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl

Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.

  • Wide opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic shape of vitamin bottles, often used in pharmaceutical packaging
  • Often used in chemical and environmental applications
  • Caps offer good impact strength and pliability, can be remelted after they are formed
  • Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2500 mL
Capacity (English) 84.5 oz.
Color Amber
Diameter (Metric) Outer Neck 67 mm
Diameter (Metric) Inner Neck 55 mm
Height (Metric) With Closure 92 mm
Material Glass (Type 3)
Quantity 12
Closure Color White
Neck Finish 70-400
Closure Included Yes
Mouth Wide
Height (Metric) 239 mm
Product Type Wide Mouth Packer Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 140 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.