Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap

Catalog No. 02911433A Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
950 mL
Neck Finish:
33-400
53-400
Quantity:
12/Cs.
24/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Polypropylene Pulp/Vinyl lined cap

Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene Pulp/Vinyl Cap are often used in chemical and environmental applications.

Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Features wide mouth opening for easy transfer of contents
  • Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Poplypropylene Pulp/Vinyl Lined Caps
  • Good impact strength and pliability
  • Can be remelted after they are formed
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Material Glass
Quantity 24/Cs.
Closure Color White
Liner Material Pulp/Vinyl
Neck Finish 33-400
Closure Included Yes
Mouth Wide
Shape Round
Product Type Wide Mouth Packer Bottle
Closure Liner With Liner
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 44 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.