Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amberlyst™ A-21, ion-exchange resin, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ion exchange resin
Specifications
Physical Form | Beads |
Particle Size | Particle size analysis: uniformity coefficient: <1.80, harmonic mean size: 0.490 to 0.690mm,% <0.300mm: <1.0%,%>1.180mm: <2.0% |
Packaging | Plastic bottle |
Volume Total Capacity | (free base):> 1.30 eq/L |
Water Retention Capacity | (free base): 52.0 to 62.0% |
Color | Brown |
Fieser | 06,302; 07,182; 08,263 |
Merck Index | 10, 381 |
Quantity | 250 g |
Chemical Name or Material | Amberlyst™ A-21 |
RUO – Research Use Only
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction