Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-Thix™ Heavyweight Latex Gloves

Catalog No. 191303714C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-3714C Large
19-130-3714A Small
19-130-3714B Medium
19-130-3714D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-130-3714C Supplier PIP™ Supplier No. 62327PF/L
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ambidextrous, extra thick disposable latex gloves with fully textured grip are ideal for a variety of food, lab, production and inspection applications.

  • Fully textured palm and finger provides a good grip in wet or dry environments
  • Liquid-proof protection
  • Ideal for food processing, food service, lab applications, production and inspection
  • Ambidextrous for quick and easy donning
  • Powder free
  • Thickness: 13 mil

Specifications

Certifications/Compliance NFPA 1999
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 15.4 mil
Finger Thickness (Metric) 0.39 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 13.4 mil
Palm Thickness (Metric) 0.34 mm
Powdered Powder Free
Size Large
Thickness (English) 15.4 mil
Thickness (Metric) 0.39 mm
FDA 510 (k) No
Model 62-327PF/L
Series Ambi-Thix™
Tensile Strength 18 MPa
Length (English) 11.6 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.