Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Invitrogen™ UltraPure™ DEPC-Treated Water
missing translation for 'orderingAttributeHoverText'
Quantity:
4 x 1.25 mL
1 L
4 x 100 mL
Description
UltraPure™ DEPC-treated Water is suitable for use with RNA. It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC), and is then autoclaved to remove the DEPC. Sterile filtered.
Performance and Quality Testing: No DNase or RNase activity detected.
Order Info
Shipping Condition: Room Temperature
Spécifications
Spécifications
| pH | 6 to 8 |
| Grade | Molecular Biology |
| Packaging | Tube |
| Treatment(s) | DEPC-Treated |
| Quantity | 4 x 1.25 mL |
| Purification Method | Autoclaved, Membrane-Filtered |
| Shipping Condition | Approved for shipment on Wet or Dry Ice |
| Product Line | UltraPure™ |
Sécurité et manipulation
WARNING: Cancer - www.P65Warnings.ca.gov
For Research Use Only. Not for use in diagnostic procedures.
missing translation for 'provideContentCorrection'
missing translation for 'type07FormHeader'
missing translation for 'productTitle'
missing translation for 'spotOppurtunityImprovement'missing translation for 'shareContentCorrection'