Learn More
Ambu™ MediBag™ Resuscitator and Rapid Drug Delivery System
Shop All Ambu Inc. Products
Description
Mediport is integrated directly onto the patient valve housing, allowing the administering of medication directly down the endotracheal tube—without disconnecting the resuscitator.
- Convenient access port allows for direct injection of medication down the ET Tube
- Administer drug therapy without disconnecting resuscitator from ET Tube
- Give aerosol drug easily and accurately for asthma and respiratory distress
- No break in airway circuit; no lost drug if patient coughs
- Immediate medicine delivery in emergency situations
- All metered dose inhalers fit integrated MDI port
- MediPort allows for needle or Luer-lock connection
- Completely disposable
- Available in adult and infant/child versions
Maximum stroke volume: Adult MediBag, 1500mil/2600mil; Pediatric MediBag, 450mil/2600mil.
† No mask.
Specifications
Specifications
Product Type | Closed Reservoir Bag and Mask |
Disposable | Single-use |
For Use With (Application) | Built in metered dose inhaler port and syringe medication port |
Maximum Stroke Volume | 1.5 L/2.6 L |
Quantity | 12 Cs. |
Size | Adult/Medium |
Volume (English) Reservoir | 87.91 oz. |
Volume (Metric) Reservoir | 2.6 L |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.