Learn More
Description
Features:
- Sixteen-setting adjustability
- Radiolucent, CT- and MRI-compatible plastic
- Folds flat for easy storage
- Two safety buttons lock adjustment
- Flip chin-piece, easy access to airway
- Horizontal sizing line and molded-in nasal cannula holders
Choose From:
- Standard white collar
- Olive drab military collar
- Standard collar with two-strap waterproof Head Wedge™ immobilizer
- flat-folding and radiolucent features of the extrication collar
- strong adhesive attachment, compatible with all sizes of backboards
Also Available:
- Mini Perfit ACE collars and Head Wedge immobilizers for infants, pediatrics, geriatrics, and small adults with 12 adjustable settings
Ambu Perfit Ace (19-170-404 and 19-170-407)
- An adjustable collar designed to fit any adult with 16 different settings ranging from Neckless to Tall sizes
- Incorporates latches that allow the rescuer to size the collar exactly to the victim's neck size
- Two safety lock buttons hold the collar in place when adjusted
Ambu Mini Perfit ACE (19-065-714 and 19-065-715)
- An adjustable collar designed to fit children and small adults
- Has 12 different settings to provide an accurate fit
Specifications
Specifications
| Product Type | Head Wedge |
| Color | Yellow |
| Material | Radiolucent, CT- and MRI-compatible Plastic |
| Dimensions (L x W) | 15.8 x 6.5 in. (40 x 16.5 cm) |
| For Use With (Application) | Infant, Pediatric and Adults radiolucent, CT and MRI |
| Includes | 2 Head Straps |
| Length (English) | 15.8 in. |
| Length (Metric) | 40 cm |
| Size | Infant, Pediatric and Adults |
| Width (English) | 6.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.