Learn More
GFS Chemicals Amco Clear™ Individual Primary Turbidity Standards

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers.
Supplier: GFS Chemicals 85051
Description
Primary turbidity standards for use in 90° nephelometers such as the Hach™ 2100A, HF Micro 100, GLI On-line instruments, Hanna Instruments™, HF DRT 100, and Monitek™ Model 21.
- Ready to use — no mixing or dilution required
- Consist of polymer microspheres suspended in a pure, aqueous medium
- Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
- Nontoxic and won't settle out of suspension
- Guaranteed accuracy within 1%
- Designed for 90° white light turbidimeters (EPA 180.1 design)
- Guaranteed one-year shelf life
Order Info
In 1L bottles (additional volumes, values and kits are available; contact your Fisher Scientific Customer Service Representative).
Compliance
The only alternative to formazin formally approved as a primary standard by the U.S. EPA.
Specifications
Turbidity Standard | |
1% | |
EPA | |
1 L |
90° Turbidimeters | |
5 NTU | |
33.81 oz. |
Safety and Handling
ShelfLife : 1 Year
Your input is important to us. Please complete this form to provide feedback related to the content on this product.