Learn More
GFS Chemicals Amco Clear™ Individual Primary Turbidity Standards

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers.
$282.50 - $313.00
Specifications
Type | Turbidity Standard |
---|---|
For Use With (Equipment) | 90° Turbidimeters |
Accuracy | 1% |
Certifications/Compliance | EPA |
Volume (English) | 33.81 oz. |
Catalog Number | Mfr. No. | Turbidity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Turbidity | Price | Quantity & Availability | |||||
15-426-6
![]() |
GFS Chemicals
85069 |
20 NTU |
Each for $313.00
|
![]() |
|||||
15-426-7
![]() |
GFS Chemicals
85075 |
40 NTU |
Each for $313.00
|
|
|||||
15-426-1
![]() |
GFS Chemicals
85014 |
0.2 NTU |
Each for $282.50
|
|
|||||
15-426-4
![]() |
GFS Chemicals
85051 |
5 NTU |
Each for $313.00
|
|
|||||
15-426-64
![]() |
GFS Chemicals
85009 |
0.1 NTU |
Each for $282.50
|
|
|||||
15-426-2
![]() |
GFS Chemicals
85023 |
0.5 NTU |
Each for $282.50
|
|
|||||
15-426-3
![]() |
GFS Chemicals
85034 |
1 NTU |
Each for $282.50
|
|
|||||
15-426-5
![]() |
GFS Chemicals
85063 |
10 NTU |
Each for $313.00
|
![]() |
|||||
Description
Primary turbidity standards for use in 90° nephelometers such as the Hach™ 2100A, HF Micro 100, GLI On-line instruments, Hanna Instruments™, HF DRT 100, and Monitek™ Model 21.
- Ready to use — no mixing or dilution required
- Consist of polymer microspheres suspended in a pure, aqueous medium
- Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
- Nontoxic and won't settle out of suspension
- Guaranteed accuracy within 1%
- Designed for 90° white light turbidimeters (EPA 180.1 design)
- Guaranteed one-year shelf life
1For Hach ratio only.
Order Info
In 1L bottles (additional volumes, values and kits are available; contact your Fisher Scientific Customer Service Representative).
Compliance
The only alternative to formazin formally approved as a primary standard by the U.S. EPA.
Specifications
Turbidity Standard | |
1% | |
33.81 oz. |
90° Turbidimeters | |
EPA | |
1 L |
Safety and Handling
ShelfLife : 1 Year
Your input is important to us. Please complete this form to provide feedback related to the content on this product.