Learn More
Amerex™ 5 lb. Multipurpose Extinguishers
Model B402
Supplier: Amerex™ 15312
Description
Order Info
Capacity: 5 lb. (2.2kg). Shipping weight: 9.75 lb. (4.4kg). Dimensions: 4.25D x 7.25W x 15.25H in. (10.8 x 18.4 x 38.7cm).
Certifications
3-A:40-B:C.
Specifications
| Fire Extinguisher | |
| 4.25 x 7.25 x 15.25 in. (10.8 x 18.4 x 38.7 cm) | |
| 15.25 in. | |
| Wall-mount Bracket | |
| 10.8 cm | |
| 12 to 18 ft. | |
| -65° to +120°F | |
| 2A:10B:C | |
| 2.26 kg | |
| 18.4 cm |
| Steel, Aluminum | |
| 14 sec. | |
| 38.7 cm | |
| 4.25 in. | |
| B500 | |
| Multipurpose ABC dry chemical | |
| -53.8°C to +48.8°C | |
| 5 lb. | |
| 7.25 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.