Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Amerex™ 5 lb. Multipurpose Extinguishers

Model B402

$126.05 - $131.94

Specifications

Product Type Fire Extinguisher
Material Steel, Aluminum
Dimensions (L x W x H) 4.25 x 7.25 x 15.25 in. (10.8 x 18.4 x 38.7 cm)
Discharge Time 14 sec.
Height (English) 15.25 in.
View More Specs

Products 3
Catalog Number Mfr. No. UL Rating Includes Price Quantity & Availability  
Catalog Number Mfr. No. UL Rating Includes Price Quantity & Availability  
19-806-022
Encompass
View Documents
Amerex™
15280
3A:40B:C Wall-mount Bracket
Each for $131.94
Only null left
Add to Cart
 
19-029170
Encompass
View Documents
Amerex™
15312
2A:10B:C Wall-mount Bracket
Each for $126.05
Only null left
Add to Cart
 
19-029172
Encompass
View Documents
Amerex™
15310
2A:10B:C Vehicle/Marine-mount Bracket
Each for $130.56
Only null left
Add to Cart
 
Description

Description

Order Info

Capacity: 5 lb. (2.2kg). Shipping weight: 9.75 lb. (4.4kg). Dimensions: 4.25D x 7.25W x 15.25H in. (10.8 x 18.4 x 38.7cm).

Certifications

3-A:40-B:C.

Specifications

Specifications

Fire Extinguisher
4.25 x 7.25 x 15.25 in. (10.8 x 18.4 x 38.7 cm)
15.25 in.
4.25 in.
12 to 18 ft.
-65° to +120°F
7.25 in.
Steel, Aluminum
14 sec.
38.7 cm
10.8 cm
Multipurpose ABC dry chemical
-53.8°C to +48.8°C
18.4 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.