Learn More
Description
- Made of steel with a primed and powder-coated paint finish
- Red brackets are galvanized
- Designed to provide years of use
Compliance
Meet UL salt spray requirement (240 hr. @ 20% salt solution - ASTM B117)
Specifications
Specifications
| Product Type | Heavy-duty Metal Strap Bracket |
| Color | Black |
| Material | Steel |
| Diameter (Metric) | 10.7 cm |
| For Use With (Equipment) | 5 lb. fire extinguisher |
| Model | 807 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.