Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Electrical Bench Meters

Click to view available options
Product Type:
Ammeter, Bench DC
Voltmeter, Bench
Voltage:
0 to 3/15/300 V
0 to 5 V
Scale:
Single
Triple
Amperage:
0 to 5 A
Description
- Low-cost, high-quality meters for numerous uses
- Closed back
Specifications
Specifications
For Use With (Application) | Ideal for student use |
Length (Metric) | 10.2 cm |
Product Type | Voltmeter, Bench |
Height (Metric) | 12.7 cm |
Quantity | Each |
Width (Metric) | 10.2 cm |
Accuracy | ±2.5% |
Scale | Triple |
Height (English) | 5 in. |
Width (English) | 4 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction