Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Hand Vacuum Pump
SCI_ED

Catalog No. S90724A Shop All American Educational Products LLC Products
Change view
Click to view available options
Flow Rate:
15 mL/stroke
725 mL/stroke
Includes:
Instruction sheet
Pressure gauge, instruction sheet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Includes
S90724A 15 mL/stroke Pressure gauge, instruction sheet
S90724B 725 mL/stroke Instruction sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S90724A Supplier American Educational Products Supplier No. 72061

Supplied with or without a pressure gauge.

  • Pumping rate is 0.5 oz. (15mL) per stroke
  • Displaces up to 24.51 oz. (725mL) of air per stroke
  • Fitted with a valve to release vacuum without disconnecting the pump
  • Pressure gauge reads in both centimeters and inches of mercury

Specifications

Includes Pressure gauge, instruction sheet
Flow Rate 15 mL/stroke
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.