Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Lock™ Safety Lockout Padlocks

Catalog No. p-149360
Encompass
Click to view available options
Color:
Gold
Green

Color-coded, solid-body aluminum padlocks

  • Anodized finish for durability
  • Corrosion and spark resistant with case-hardened chrome shackles, cover plates, and double-ball locking mechanisms
  • Five-pin cylinder
  • Each keyed differently

Order Info

Padlock is 1 1/2W x 3/4 in. thick (3.8 x 1.9cm); shackle is 1 1/2L x 1/4 in. dia. (3.8 x 0.6cm). For information about dot matrix engraving, contact your Fisher Safety Representative 1-800-772-6733.

Specifications

Product Type Safety Lockout Padlock
Color Green
Material Aluminum
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.6 cm
Finish Anodized
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Material (Shackle) Boron
No. of Pins 5
Shape Rectangular
Thickness 0.75 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.