Learn More
Description
- Contains derivitized CyDyes that carry only one reactive group on each dye molecule
- pH range: 3 to 10
- DMSO tolerant
- Photostable
- Example protocols included with each dye pack
Specifications
Specifications
| For Use With (Application) | For labeling via Amine groups, CyDyes are suitable for use in applications such as Fluorescence resonance energy transfer (FRET), time resolved-Fluorescence resonance energy transfer (TR-FRET) and Fluorescence polarization (FP) |
| Quantity | 5 mg |
| Product Type | Cy5 NHS Ester |
| Kit Contents | Foil packs, each containing 1, 5, 10, 25 or 50mg dried dye |
| pH Range | 3 to 10 |
| Content And Storage | 2°C to 8°C |
| Label or Dye | Cy5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.